- H Sleeve Type
- 11 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| HP @ RPM | 514 hp @ 1800 rpm |
| Sleeve Type | H |
| Temperature Range [Min] | -65 °F |
| Torque Rating [Max] | 18000 in lb |
| Coupling Size | 11 |
| Material | Hytrel® |
| RPM [Max] | 3600 rpm |
| Color | Orange |
| Torsional Stiffness (Inch Pounds/Radian) | 5000 |
| Insert Style | One Piece |
| Length | 1.880 in |
| Axial Misalignment | 0.125 in |
| Outside Dia. | 8.19 in |
| Temperature Range [Max] | 250 °F |
| Wind-Up Angle @ Nominal Torque | 7 ° |
| Weight | 4.9 LB |
| EAN or UPC | 685144354587 |

