- Size 11
- Type N Coupling Sleeve
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 11 |
| Outside Dia. | 8.1875 in |
| Torque Rating [Max] | 4530 in lb |
| Insert Style | Two Piece |
| RPM [Max] | 3600 rpm |
| Temperature Range [Max] | 200 °F |
| Length | 1.880 in |
| Material | Neoprene |
| Sleeve Type | N |
| Torsional Stiffness (Inch Pounds/Radian) | 7300 |
| Temperature Range [Min] | -30 °F |
| Color | Black With Green Dot |
| HP @ RPM | 129 hp @ 1800 rpm |
| Weight | 6.5 LB |
| EAN or UPC | 685144354570 |

