- 11SC48 Coupling Size
- 1.5 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | S-Flex |
| Material | Cast Iron |
| Bore Type | Spacer Flange/No Bore |
| Torsional Stiffness | 17300 in lb/rad |
| Type | Coupling Flange |
| Weight | 12.53 lb |
| Color | Gray |
| Hub Style | 11SCH(HS) |
| Size | 11SC48 |
| Speed | 3600 rpm |
| Torque | 4530 in lb |
| Distance Between Shaft Ends | 4.75 in |
| Outside Diameter | 8.63 in, 219.08 mm |
| Total Cubic Inches | 111.59 in3 |
| Width | 1.5 in, 38.1 mm |
| Weight | 12.53 LB |
| EAN or UPC | 685144365705 |

