- Coupling Hub
- 5.25 in Outside Diameter
- 11SCH Coupling Size
| Coupling Type | S-Flex |
| Torque | 4530 in lb |
| Color | Gray |
| Key Way Size | 1/2 x 1/4 in |
| Bore Size | 2-1/4 in |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Set Screw Size | 1/2-13 |
| Bore Dia. [Max] | 2.88 in |
| Keyway Size | 1/2 x 1/4 |
| Weight | 1.02 LB |
| EAN or UPC | 685144367402 |

