- Coupling Hub
- 5.25 in Outside Diameter
- 11SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Key Way Size | 5/8 x 5/16 in |
| Keyway Size | 5/8 x 5/16 |
| Bore Dia. [Max] | 2.88 in |
| Torque | 4530 in lb |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Set Screw Size | 1/2-13 |
| Bore Size | 2-3/8 in |
| Coupling Type | S-Flex |
| Weight | 14.0 LB |
| EAN or UPC | 685144366665 |

