- Horizontal Split Cover Style
- 1200 Coupling Size
| Coupling Size | 1200 |
| Cover Style | Horizontal Split |
| Outside Dia. | 29.8 in |
| Coupling Type | Grid |
| Material | Aluminum and Alloy Steel |
| Color | Silver/Black |
| Style | Horizontal |
| Insert Style | Horizontal |
| Weight | 181.5 LB |
| EAN or UPC | 697904105599 |

