- Horizontal Split Cover Style
- 1200 Coupling Size
| Insert Style | Horizontal |
| Color | Silver/Black |
| Coupling Size | 1200 |
| Material | Aluminum and Alloy Steel |
| Style | Horizontal |
| Cover Style | Horizontal Split |
| Outside Dia. | 756.92 mm |
| Coupling Type | Grid |
| Weight | 123.6 LB |
| EAN or UPC | 697904109535 |

