- Alloy Steel Grid Material
- 1200 Coupling Size
| Coupling Type | Grid |
| Grid Material | Alloy Steel |
| Grid Coupling Size | 1200 |
| Material | Alloy Steel |
| Coupling Size | 1200 |
| Height | 24.51 in |
| Weight | 12.75 lb |
| Depth | 8.6 in |
| Outside Diameter | 24.51 in, 622.55 mm |
| Outside Dia. | 622.55 mm |
| Type | Grid |
| Color | Black/Metallic |
| Width | 24.51 in |
| Weight | 12.75 LB |
| EAN or UPC | 697904992557 |

