- Grid Coupling
- Rough Stock Bore
- 497.8400 mm O.D.
| Material | 1045 Steel |
| Outside Dia. | 497.84 mm |
| Coupling Size | 1200 |
| Insert Style | Rough Stock Bore |
| Hub Dia. | 19.6 in |
| Bore Dia. [Min] | 6 in |
| Coupling Type | Grid Coupling |
| Bore Dia. [Max] | 13 in |
| Bore Type | Rough Stock Bore |
| Color | Gray/Metallic |
| Length Through Bore | 11 in |
| Weight | 1077.0 LB |
| EAN or UPC | 697904109528 |

