Skip to content Skip to navigation menu
Variable Speed Drives

12908X1 3/8PULLEY

Variable Speed Drives
Item #103983688
  • Variable Speed Drives
  • 1 3/8" Bore
  • 10" O.D
Variable Speed Drives
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Variable Speed Drives
  • 1 3/8" Bore
  • 10" O.D
Outside Dia. 10 in
Overall Length 6.44 in
Weight 25.12 LB
EAN or UPC 685144373410
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison