- Coupling Flange
- 12B Coupling Size
- QD Bushing Type
- E Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Material | Cast Iron |
| Bushing Series | E |
| Hub Length | 0.88 in |
| Coupling Type | Coupling Flange |
| Outside Dia. | 10 in |
| Bushing Type | QD |
| Bore Type | QD Bushing |
| Hub Dia. | 6 in |
| Size | 12B |
| Bore Range [Max] | 3.5 in |
| Color | Gray |
| RPM [Max] | 2800 rpm |
| Rated HP @ 1,800 rpm | 206 hp |
| Keyway Size | No Keyway |
| Input Bore Range | 7/8" to 3 1/2" |
| Approximate Bore | 3.44 in |
| Rated Power @ 100 rpm | 11 2/5 hp |
| Coupling Size | 12B |
| Length | 1.810 in |
| Torque | 813.49 N-m |
| Rated HP @ 1,200 rpm | 137 hp |
| Weight | 17.95 LB |
| EAN or UPC | 685144364081 |

