- E Sleeve Type
- 12 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Insert Style | Two Piece Split w/ Ring |
| Color | Black |
| Sleeve Type | E |
| Length | 2.310 in |
| Torsional Stiffness (Inch Pounds/Radian) | 7500 |
| RPM [Max] | 2,800 rpm |
| Coupling Size | 12 |
| HP @ RPM | 206 hp @ 1800 rpm |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Temperature Range [Max] | 375 °F |
| Axial Misalignment | 0.125 in |
| Material | EPDM |
| Torque Rating [Max] | 7,200.0 in lb |
| Outside Dia. | 9.5600 in |
| Temperature Range [Min] | -30 °F |
| Weight | 8.63 LB |
| EAN or UPC | 685144364371 |

