- H Sleeve Type
- 12 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Insert Style | One Piece |
| Length | 2.310 in |
| Color | Orange |
| Material | Hytrel® |
| Temperature Range [Min] | -65 °F |
| HP @ RPM | 900 hp @ 1800 rpm |
| Wind-Up Angle @ Nominal Torque | 7 ° |
| Outside Dia. | 8.56 in |
| Coupling Size | 12 |
| Sleeve Type | H |
| Torque Rating [Max] | 31500 in lb |
| Torsional Stiffness (Inch Pounds/Radian) | 5000 |
| RPM [Max] | 2800 rpm |
| Temperature Range [Max] | 250 °F |
| Axial Misalignment | 0.125 in |
| Weight | 7.6 LB |
| EAN or UPC | 685144354624 |
| NSN Number | 3030-01-163-4971 |

