- Coupling Flange
- 12S Coupling Size
- 1.5 in Bore Size
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 12S |
| Material | Cast Iron |
| Bore Dia. [Max] | 3 7/8 in |
| Lock Type | Setscrew |
| Torque | 7200 in lb |
| Hub Dia. | 5 3/4 in |
| Size | 12S |
| Keyway Size | 3/8 x 3/16 |
| Bushing Type | N/A |
| Coupling Type | Coupling Flange |
| Rated HP @ 1,800 rpm | 206 hp |
| Color | Gray |
| Bushing Series | N/A |
| Set Screw | Yes |
| Bore Type | Finished Bore |
| Rated HP @ 1,200 rpm | 137 hp |
| Inch/Metric | Inch |
| Outside Dia. | 10 in |
| Key Way Size | 3/8 x 3/16 in |
| RPM [Max] | 2800 rpm |
| Length Through Bore | 4 in |
| Width | 4 in, 101.6 mm |
| Hub Length | 1 1/4 in |
| Rated Power @ 100 rpm | 11 2/5 hp |
| Bore Size | 1.500 in - 1 1/2 in |
| Set Screw Size | 1/2-13 |
| Weight | 34.91 LB |
| EAN or UPC | 685144362001 |

