- Size 12 SC Spacer Flange
- 3 31/32" Wide
- For Size 14 Hub
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | S-Flex |
| Width | 3.97 in, 100.84 mm |
| Type | Coupling Flange |
| Speed | 2800 rpm |
| Weight | 29.60 lb |
| Torque | 7200 in lb |
| Color | Gray |
| Size | 12SC100-14 |
| Hub Style | 14SCH |
| Bore Type | Spacer Flange/No Bore |
| Total Cubic Inches | 397000 in3 |
| Distance Between Shaft Ends | 100 in |
| Material | Cast Iron |
| Outside Diameter | 100 in, 254 mm |
| Torsional Stiffness | 27500 in lb/rad |
| Weight | 29.6 LB |
| EAN or UPC | 685144365880 |

