- 12SC70 Coupling Size
- 2.47 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Torque | 7200 in lb |
| Coupling Type | S-Flex |
| Distance Between Shaft Ends | 7 in |
| Type | Coupling Flange |
| Torsional Stiffness | 27500 in lb/rad |
| Hub Style | 12SCH(HS) |
| Bore Type | Spacer Flange/No Bore |
| Speed | 2800 rpm |
| Color | Gray |
| Total Cubic Inches | 247000 in3 |
| Material | Cast Iron |
| Width | 2.47 in, 62.74 mm |
| Weight | 23.40 lb |
| Outside Diameter | 100 in, 254 mm |
| Size | 12SC70 |
| Weight | 23.4 LB |
| EAN or UPC | 685144365804 |

