- 12SC78 Coupling Size
- 2.84 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Total Cubic Inches | 284000 in3 |
| Outside Diameter | 100 in, 254 mm |
| Size | 12SC78 |
| Coupling Type | S-Flex |
| Bore Type | Spacer Flange/No Bore |
| Type | Coupling Flange |
| Distance Between Shaft Ends | 7.75 in |
| Weight | 25.30 lb |
| Hub Style | 12SCH(HS) |
| Torsional Stiffness | 27500 in lb/rad |
| Material | Cast Iron |
| Width | 2.84 in, 72.14 mm |
| Color | Gray |
| Speed | 2800 rpm |
| Torque | 7200 in lb |
| Weight | 25.3 LB |
| EAN or UPC | 685144365842 |

