Skip to content Skip to navigation menu
S-Flex Coupling Sleeve

12SCH1 7/8RSB

S-Flex Coupling Sleeve
Item #102149141
  • Size 12SC Spacer Hub
  • RSB
S-Flex Coupling Sleeve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 12SC Spacer Hub
  • RSB

features

  • Easy to install
  • Maintenance-free
  • No lubrication required
  • Dampens vibration
  • Controls shock
  • Torsionally soft
  • Double engagement
Coupling Size 12SC, 12SCH
Size of Cap Screws 5/8" x 4"
Color Gray
Bore Range [Min] 1.875 in
Torque 7200 in lb
Bore Range [Max] 2.875 in
Outside Dia. 5.75 in
No. of Cap Screws 4
RPM [Max] 2800 rpm
Length 2.970 in
Coupling Type Coupling Hubs
Material Cast Iron, Steel
Bore Type Finished Bore
Weight 16.6 LB
EAN or UPC 685144367440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison