- Coupling Hub
- 5.75 in Outside Diameter
- 12SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Type | S-Flex |
| Key Way Size | 1/2 x 1/4 in |
| Bore Dia. [Max] | 2.88 in |
| Set Screw Size | 5/8-11 |
| Torque | 7200 in lb |
| Color | Gray |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Finished Bore |
| Bore Size | 2-1/4 in |
| Material | Cast Iron |
| Weight | 16.6 LB |
| EAN or UPC | 685144367464 |

