- Size 12SC Spacer Hub
- 2 7/8" Bore
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Torque | 7200 in lb |
| Keyway Size | 3/4 x 3/8 |
| Coupling Type | Coupling Hubs |
| No. of Cap Screws | 4 |
| Key Way Size | 3/4 x 3/8 in |
| Outside Dia. | 5.75 in |
| Bore Size | 2.875 in |
| Material | Cast Iron, Steel |
| Length | 2 31/32 in |
| Bore Dia. [Max] | 2.88 in |
| Coupling Size | 12SC, 12SCH |
| RPM [Max] | 2800 rpm |
| Bore Type | Finished Bore |
| Set Screw Size | 5/8-11 |
| Size of Cap Screws | 5/8" x 4" |
| Color | Gray |
| Weight | 16.6 LB |
| EAN or UPC | 685144366740 |

