- Coupling Hub
- 5.75 in Outside Diameter
- 12SCHS Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Outside Dia. | 5.75 in |
| Rated HP @ 1,200 rpm | 137 hp |
| RPM [Max] | 2800 rpm |
| Material | Cast Iron |
| RPM | 2800 rpm |
| Coupling Type | Coupling Hubs |
| No. of Jaws | 4 |
| Set Screw Size | 5/8-11 |
| Rated Power @ 100 rpm | 11 2/5 hp |
| Size of Cap Screws | 5/8" x 3 1/2" |
| Bore Range [Min] | 1.875 in |
| Length | 2.530 in |
| Coupling Size | 12SCHS |
| Rated HP @ 1,800 rpm | 206 hp |
| Color | Gray |
| Torque | 7200 in lb |
| Bore Dia. [Max] | 2 1/2 in |
| Bore Type | Finished Bore |
| Length Type | Short |
| Bore Range [Max] | 2.5 in |
| No. of Cap Screws | 4 |
| Weight | 14.1 LB |
| EAN or UPC | 685144369161 |

