- 132-6 Coupling Size
- 12 in Width
| No. of Pieces | 13 |
| Height | 90 in |
| Application | High Speed Disc Pack |
| Cross Section Height | 9 in |
| Width | 12 in |
| Material | Steel/Stainless Steel |
| Rated Power @ 100 rpm | 15 2/5 hp |
| Torsional Stiffness | 4.4 in lb/rad, 0.5 Nm/rad |
| Torque | 9700 in lb |
| Weight | 0.66 lb |
| Coupling Size | 132-6 |
| Depth | 1 in |
| Type | Disc Pack Kits |
| Torque [Max] | 19200 in lb |
| Hub Type | Standard |
| Axial Misalignment | 0.102 in |
| Hub Style | Standard |
| Coupling Type | Disc |
| Angular Misalignment [Max] | 1.50 Degree |
| Weight | 0.66 LB |
| EAN or UPC | 697904928709 |

