- Sliding Motor Base
- Cast Iron Material
| Height | 3 1/4 in |
| Series | 135 |
| Contains | One Adjustable Motor Base |
| Length | 13 1/4 in |
| Type | Pump Mounting Bracket |
| Depth | 7 in |
| Application | Adjustable Center VSP Drive |
| Use With | Adjustable Center VSP Drive |
| Material | Cast Iron |
| Diameter | 0.5 in |
| Weight | 6.06 lb |
| Total Cubic Inches | 301.44 in3 |
| NEMA Frame Size | 45, 56 |
| Contents | One Adjustable Motor Base |
| Weight | 6.06 LB |
| EAN or UPC | 685144197146 |

