- HS Sleeve Type
- 13 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
- Misalignment and torsional loads are absorbed by shear deflection
| Temperature Range [Max] | 250 °F |
| Outside Dia. | 11.19 in |
| Axial Misalignment | 0.125 in |
| Length | 2.690 in |
| Torsional Stiffness (Inch Pounds/Radian) | 8900 |
| Sleeve Type | HS |
| RPM [Max] | 2400 rpm |
| Torque Rating [Max] | 47268 in lb |
| Insert Style | Two Piece Split |
| Material | Hytrel® |
| Temperature Range [Min] | -65 °F |
| Coupling Size | 13 |
| Wind-Up Angle @ Nominal Torque | 7 ° |
| Color | Orange |
| HP @ RPM | 1350 hp @ 1800 rpm |
| Weight | 11.8 LB |
| EAN or UPC | 685144354662 |

