- N Sleeve Type
- 13 Coupling Size
features
- Flexible with external teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
- Misalignment and torsional loads are absorbed by shear deflection
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Material | Neoprene |
| Temperature Range [Max] | 200 °F |
| Coupling Size | 13 |
| Insert Style | Two Piece |
| Sleeve Type | N |
| Torque Rating [Max] | 11350 in lb |
| Outside Dia. | 11.19 in |
| HP @ RPM | 324 hp @ 1800 rpm |
| Axial Misalignment | 0.125 in |
| Torsional Stiffness (Inch Pounds/Radian) | 3350 |
| RPM [Max] | 2400 rpm |
| Length | 2.690 in |
| Temperature Range [Min] | 0 °F |
| Color | Black w/ Green Dot |
| Weight | 13.0 LB |
| EAN or UPC | 685144354655 |

