- 13SC78 Coupling Size
- 3.25 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Type | Coupling Flange |
| Color | Gray |
| Material | Cast Iron |
| Torsional Stiffness | 43350 in lb/rad |
| Torque | 11350 in lb |
| Hub Style | 13SCH(HS) |
| Total Cubic Inches | 448.71 in3 |
| Coupling Type | S-Flex |
| Width | 3.25 in, 82.55 mm |
| Outside Diameter | 11.75 in, 298.45 mm |
| Size | 13SC78 |
| Speed | 2400 rpm |
| Weight | 38.40 lb |
| Distance Between Shaft Ends | 7.75 in |
| Bore Type | Spacer Flange/No Bore |
| Weight | 38.4 LB |
| EAN or UPC | 685144542007 |

