- Coupling Hub
- 6.13 in Outside Diameter
- 13SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Set Screw Size | 3/4-10 |
| Keyway Size | 3/4 x 3/8 |
| Bore Size | 2-7/8 in |
| Coupling Type | S-Flex |
| Bore Dia. [Max] | 3.38 in |
| Torque | 11350 in lb |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Key Way Size | 3/4 x 3/8 in |
| Weight | 19.9 LB |
| EAN or UPC | 685144367532 |

