- Coupling Hub
- 11.75 in Outside Diameter
- 13SCHS Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Size of Cap Screws | 5/8" x 3 1/2" |
| Length Type | Short |
| Rated Power @ 100 rpm | 18 hp |
| Bore Range [Min] | 1.75 in |
| Bore Type | Rough Stock Bore |
| Torque | 11350 in lb |
| Rated HP @ 1,200 rpm | 216 hp |
| RPM [Max] | 2400 rpm |
| Color | Gray |
| Rated HP @ 1,800 rpm | 324 hp |
| No. of Cap Screws | 4 |
| Outside Dia. | 11.75 in |
| RPM | 2400 rpm |
| Coupling Size | 13SCHS |
| Material | Cast Iron |
| Bore Range [Max] | 2.5 in |
| Coupling Type | Coupling Hubs |
| Length | 2 15/32 in |
| Weight | 16.0 LB |
| EAN or UPC | 685144367556 |

