- 5 1/2" Outside Diameter
- 1.130" Width
- SH Bushing Required
- 1/2" to 1 3/8" Bore Range
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Pitch Dia. | 5.300 in |
| Belt Size | 1422V |
| Outside Dia. | 5.5 in |
| Drive Type | Grooved Companion Sheaves Type 1 |
| Bushing Type | QD® |
| Bore Range [Max] | 1.375 in |
| Bushing Series | SH |
| Pitch Diameter | 5.3 in |
| Length Through Bore | 1.2 in |
| Weight | 2.12 LB |
| EAN or UPC | 685144194930 |

