- SH Bushing Type
- 8 in Outside Diameter
- 7.8 in Pitch Diameter
- 1.13 in Width
features
- Durable cast iron
- Spoke design provides strength
- Precision-balanced for smooth running
| Bore Range [Max] | 1.375 in |
| Type | Grooved Companion Sheaves Type 1 |
| Material | Cast Iron |
| Outside Dia. | 8 in |
| Length Through Bore | 1.2 in |
| Bushing Type | SH |
| Belt Size | 1422V |
| Pitch Diameter | 7.8 in |
| Bore Range [Min] | 0.5 in |
| Drive Type | Grooved Companion Sheaves Type 1 |
| Bushing Series | SH |
| Style | Variable Pitch |
| Weight | 4.0 LB |
| EAN or UPC | 685144194992 |

