- 22V Belt Cross Section Style
- 0.875 in Cross Section Width
- 72 in Pitch Length
| Belt Cross Section Style | 22V |
| Angle of Sheave Groove | 22 ° |
| Cross Section Width | 7/8 in |
| Pitch Length | 72 in |
| Tapered Angle | 11 ° |
| Outer Length | 36 in |
| Belt Size | 1422V |
| Cross Section Height | 3/16 in |
| Weight | 0.8 LB |
| EAN or UPC | 685144232663 |

