Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Model 14433 Variable Speed Pulley

14433X2 1/8PULLEY

Model 14433 Variable Speed Pulley
Item #103933607
  • 12 1/2 in Outside Diameter
Model 14433 Variable Speed Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 1/2 in Outside Diameter
Model 14433
Overall Length 8.62 in
Outside Dia. 12.5 in
Weight 46.1 LB
EAN or UPC 685144220134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison