- Sliding Motor Base
- Cast Iron Material
| Contains | One Adjustable Motor Base |
| Series | 145-60 |
| Contents | One Adjustable Motor Base |
| Travel | N/A |
| Length | 16 1/8 in |
| Driving Component | Crank |
| Weight | 11.43 lb |
| Overall Length [Max] | 12.625 in |
| Application | Adjustable Center VSP Drive |
| Type | Pump Mounting Bracket |
| Height | 4 3/4 in |
| Total Cubic Inches | 670.2 in3 |
| Material | Cast Iron |
| Depth | 8.75 in |
| NEMA Frame Size | 56, 143T |
| Diameter | 0.63 in |
| Weight | 11.43 LB |
| EAN or UPC | 685144197184 |

