- Adjustable Center - Driver Type
- 4.5 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Bottling equipment
- Baseball pitching machines
features
- Lightweight
- Corrosion-resistant
- Anodized aluminum flanges provide quiet operation with minimum vibration
| Torque Rating | 18 in lb |
| Pitch Dia. | 4.250 in |
| Keyway Size | 1/8 x 1/4 |
| Maximum Ratio | 2:1 |
| Side Moveable | Two |
| Pitch Diameter | 4.25 in |
| Driven Series | N/A |
| Pitch Diameter [Min] | 2.1 in |
| Driver Style | N/A |
| HP @ 1,750 rpm | 1/2 |
| Drive Type | Adjustable Center - Driver |
| Keyway | 1/8 x 1/4 |
| Origin | Adjustable Center Spring Loaded |
| Finished Bore | 1/2 in |
| Type | Adjustable Center - Driver |
| Belt Size | A |
| Overall Length | 4.81 in |
| Material | Aluminum |
| Pitch Diameter [Max] | 4.25 in |
| Total Travel | 0.64 in |
| Torque | 18 in lb |
| Belt Match | 1 |
| Outside Dia. | 4.5 in |
| Weight | 2.25 LB |
| EAN or UPC | 685144185235 |

