- Coupling Flange
- 14B Coupling Size
- QD Bushing Type
- F Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Length | 2.690 in |
| Rated Power @ 100 rpm | 28 3/5 hp |
| Input Bore Range | 1" to 4" |
| Bushing Type | QD |
| Coupling Type | Coupling Flange |
| Bushing Series | F |
| Outside Dia. | 13.875 in |
| Keyway Size | No Keyway |
| Rated HP @ 1,800 rpm | 514 hp |
| Rated HP @ 1,200 rpm | 343 hp |
| Size | 14B |
| Coupling Size | 14B |
| Approximate Bore | 3.94 in |
| Bore Range [Max] | 4 in |
| Bore Type | QD Bushing |
| Torque | 2033.73 N-m |
| Material | Cast Iron |
| Hub Dia. | 6.63 in |
| RPM [Max] | 2200 rpm |
| Weight | 51.4 LB |
| EAN or UPC | 685144354471 |

