- 14SC78 Coupling Size
- 2.72 in Overall Width
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Torsional Stiffness | 68755 in lb/rad |
| Coupling Type | S-Flex |
| Size | 14SC78 |
| Total Cubic Inches | 523.65 in3 |
| Torque | 18000 in lb |
| Distance Between Shaft Ends | 7.75 in |
| Type | Coupling Flange |
| Width | 2.72 in, 69.09 mm |
| Hub Style | 14SCH |
| Bore Type | Spacer Flange/No Bore |
| Color | Gray |
| Material | Cast Iron |
| Weight | 48 lb |
| Speed | 2200 rpm |
| Outside Diameter | 13.88 in, 352.43 mm |
| Weight | 48.0 LB |
| EAN or UPC | 685144542021 |

