- Coupling Hub
- 6.5 in Outside Diameter
- 14SCH Coupling Size
features
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Color | Gray |
| Keyway Size | 1 x 1/2 |
| Coupling Type | S-Flex |
| Bore Type | Finished Bore |
| Bore Size | 3-7/8 in |
| Torque | 18000 in lb |
| Bore Dia. [Max] | 3.88 in |
| Key Way Size | 1 x 1/2 in |
| Set Screw Size | 3/4-10 |
| Material | Cast Iron |
| Weight | 24.2 LB |
| EAN or UPC | 685144367624 |

