- 158-6 Coupling Size
- 12 in Width
| Hub Style | Standard |
| Height | 90 in |
| Hub Type | Standard |
| Angular Misalignment [Max] | 1.50 Degree |
| Coupling Size | 158-6 |
| Torque | 17700 in lb |
| Depth | 1 in |
| Axial Misalignment | 0.122 in |
| Coupling Type | Disc |
| Application | Disc Pack with Overload Bushing |
| Cross Section Height | 9 in |
| Width | 12 in |
| No. of Pieces | 19 |
| Rated Power @ 100 rpm | 28 1/5 hp |
| Weight | 1.73 lb |
| Torque [Max] | 35400 in lb |
| Material | Steel/Stainless Steel |
| Torsional Stiffness | 5.8 in lb/rad, 0.7 Nm/rad |
| Type | Disc Pack Kits |
| Weight | 1.732 LB |
| EAN or UPC | 697904956016 |

