- 4 1/2" Outside Diameter
- A or B Belt Size
- 5/8" Bore
- Two Side Movable
- Maximum Ratio 2.7:1
applications
- Agricultural machinery
- Food packaging
- Bottling equipment
- Baseball pitching machines
features
- Lightweight
- Corrosion-resistant
- Anodized aluminum flanges provide quiet operation with minimum vibration
| Material | Aluminum |
| Outside Dia. | 6 in |
| Pitch Dia. | 5.750 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Maximum Ratio | 2.7:1 |
| HP @ 1,750 rpm | 3/4 |
| Keyway Size | 3/16 x 3/32 |
| Total Travel | 3.65 in |
| Side Moveable | Two |
| Finished Bore | 5/8 in |
| Overall Length | 4.81 in |
| Pitch Diameter [Min] | 2.1 in |
| Origin | Adjustable Center Spring Loaded |
| Belt Match | 1 |
| Driver Style | N/A |
| Belt Size | A, B |
| Driven Series | N/A |
| Torque Rating | 27 in lb |
| Pitch Diameter [Max] | 5.75 in |
| Weight | 3.75 LB |
| EAN or UPC | 685144185730 |

