- Coupling Flange
- 16B Coupling Size
- QD Bushing Type
- JA Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Bushing Type | QD |
| Coupling Type | Coupling Flange |
| Bushing Series | JA |
| Rated HP @ 1,200 rpm | 900 hp |
| Color | Gray |
| Torque | 5338.54 N-m |
| Hub Dia. | 7 1/4 in |
| Bore Range [Max] | 4.5 in |
| Outside Dia. | 18.875 in |
| Keyway Size | No Keyway |
| Material | Cast Iron |
| Rated Power @ 100 rpm | 75 hp |
| Bore Type | QD Bushing |
| Coupling Size | 16B |
| Length | 3.560 in |
| RPM [Max] | 1500 rpm |
| Input Bore Range | 1 1/2" to 4 1/2" |
| Approximate Bore | 4.5 in |
| Weight | 120.0 LB |
| EAN or UPC | 685144354495 |

