- 185-6 Coupling Size
- 12 in Width
| Type | Disc Pack Kits |
| Axial Misalignment | 0.146 in |
| Coupling Size | 185-6 |
| Cross Section Height | 9 in |
| Rated Power @ 100 rpm | 46.3 hp |
| Application | Disc Pack with Overload Bushing |
| Material | Steel/Stainless Steel |
| Torsional Stiffness | 11.5 in lb/rad, 1.3 Nm/rad |
| Width | 12 in |
| Coupling Type | Disc |
| Hub Type | Standard |
| Weight | 2.91 lb |
| Hub Style | Standard |
| Depth | 1 in |
| Torque | 29200 in lb |
| Torque [Max] | 58400 in lb |
| No. of Pieces | 19 |
| Angular Misalignment [Max] | 1.50 Degree |
| Height | 90 in |
| Weight | 2.905 LB |
| EAN or UPC | 697904956023 |

