- Fixed Center - Driven Type
- 8.25 in Outside Diameter
applications
- Machine tools
- Mixing machinery
features
- Provides fixed center drive packages with great speed ratios and lower minimum driven speeds
| Keyway Size | 3/16 x 3/32 |
| Maximum Ratio | 10.6:1 |
| Belt Match | 1 |
| Overall Length | 2.5 in |
| Total Travel | 0.69 in |
| Finished Bore | 5/8 in |
| Pitch Diameter [Min] | 2.97 in |
| Origin | Adjustable Center Spring Loaded |
| Pitch Dia. | 8.030 in |
| Outside Dia. | 8.25 in |
| HP @ 1,750 rpm | 3 |
| Keyway | 3/16 x 3/32 |
| Material | Cast Iron |
| Belt Size | 1922V |
| Side Moveable | Two |
| Pitch Diameter [Max] | 8.03 in |
| Torque Rating | 54 in lb |
| Driven Series | N/A |
| Pitch Diameter | 2.97 in |
| Driver Style | M19 |
| Drive Type | Fixed Center - Driven |
| Weight | 17.0 LB |
| EAN or UPC | 685144433091 |

