Skip to content Skip to navigation menu
Grooved Companion Sheave

1922G9SK

Grooved Companion Sheave
Item #102074191
  • SK Bushing Type
  • 9 in Outside Diameter
  • 8.8 in Pitch Diameter
  • 1.69 in Width
Grooved Companion Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SK Bushing Type
  • 9 in Outside Diameter
  • 8.8 in Pitch Diameter
  • 1.69 in Width

features

  • Durable cast iron
  • Spoke design provides strength
  • Precision-balanced for smooth running
Drive Type Grooved Companion Sheaves Type 1
Type Grooved Companion Sheaves Type 1
Length Through Bore 1.75 in
Pitch Diameter 8.8 in
Outside Dia. 9 in
Bushing Series SK
Belt Size 1922V
Bushing Type SK
Bore Range [Max] 2.125 in
Material Cast Iron
Bore Range [Min] 0.5 in
Style Variable Pitch
Weight 9.0 LB
EAN or UPC 685144195234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison