- 22V Belt Cross Section Style
- 1.188 in Cross Section Width
- 38 in Pitch Length
| Cross Section Width | 1.188 in |
| Outer Length | 19 in |
| Pitch Length | 38 in |
| Angle of Sheave Groove | 22 ° |
| Cross Section Height | 3/8 in |
| Belt Cross Section Style | 22V |
| Tapered Angle | 11 ° |
| Belt Size | 1922V |
| Weight | 0.7 LB |
| EAN or UPC | 685144232816 |

