- 22V Belt Cross Section Style
- 1.188 in Cross Section Width
- 66.6 in Pitch Length
| Outer Length | 33.3 in |
| Pitch Length | 66.6 in |
| Belt Size | 1922V |
| Angle of Sheave Groove | 22 ° |
| Belt Cross Section Style | 22V |
| Tapered Angle | 11 ° |
| Cross Section Width | 1.188 in |
| Cross Section Height | 3/8 in |
| Weight | 1.2 LB |
| EAN or UPC | 685144232946 |

