- Disc Pack Kits
- 202-6 Coupling Size
- 12" Wide
| Hub Style | Standard |
| Coupling Size | 202-6 |
| Torque | 40700 in lb, 4600 Nm |
| Coupling Type | Disc |
| Type | Disc Pack Kits |
| Angular Misalignment [Max] | 1 Degree |
| No. of Pieces | 13 |
| Weight | 3.09 lb |
| Width | 12 in |
| Material | Steel/Stainless Steel |
| Application | High Speed Disc Pack |
| Cross Section Height | 9 in |
| Axial Misalignment | 0.15 in, 3.8 mm |
| Depth | 1 in |
| Torque [Max] | 81400 in lb |
| Height | 90 in |
| Torsional Stiffness | 13.3 in lb/rad, 1.5 Nm/rad |
| Weight | 3.09 LB |
| EAN or UPC | 697904928730 |

