- 8 1/4" Outside Diameter
- 1922V Belt Size
- 7/8" Bore
- Two Side Movable
- Maximum Ratio 3:1
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| Side Moveable | Two |
| HP @ 1,750 rpm | 2 |
| Finished Bore | 7/8 in |
| Driven Series | N/A |
| Origin | Adjustable Center Spring Loaded |
| Pitch Dia. | 8.030 in |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Total Travel | 0.81 in |
| Keyway Size | 3/16 x 3/32 |
| Maximum Ratio | 3:1 |
| Torque Rating | 72 in lb |
| Pitch Diameter | 2.7 in |
| Material | Cast Iron |
| Belt Match | 1 |
| Pitch Diameter [Min] | 2.7 in |
| Outside Dia. | 8.25 in |
| Overall Length | 6.75 in |
| Driver Style | N/A |
| Pitch Diameter [Max] | 8.03 in |
| Belt Size | 1922V |
| Weight | 13.38 LB |
| EAN or UPC | 685144211330 |

