- Adjustable Center - Driver Type
- 8.250 in Outside Diameter
| Keyway | 1/4 x 1/8 |
| Pitch Diameter [Max] | 8.03 in |
| Pitch Diameter [Min] | 2.7 in |
| Torque | 108 in lb |
| Outside Dia. | 8.25 in |
| Keyway Size | 1/4 x 1/8 in |
| Belt Size | 1922V |
| Overall Length | 6.75 in |
| Drive Type | Adjustable Center - Driver |
| Pitch Dia. | 8.030 in |
| Maximum Ratio | 3:1 |
| Weight | 13.38 LB |
| EAN or UPC | 685144211422 |

