- 228-6 Coupling Size
- 12 in Width
| Coupling Size | 228-6 |
| Depth | 1 in |
| Material | Steel/Stainless Steel |
| Width | 12 in |
| No. of Pieces | 19 |
| Weight | 6.17 lb |
| Application | Disc Pack with Overload Bushing |
| Coupling Type | Disc |
| Hub Type | Standard |
| Angular Misalignment [Max] | 1 Degree |
| Cross Section Height | 9 in |
| Axial Misalignment | 0.165 in |
| Torque [Max] | 123900 in lb |
| Type | Disc Pack Kits |
| Torsional Stiffness | 23 in lb/rad, 2.6 Nm/rad |
| Torque | 62000 in lb |
| Hub Style | Standard |
| Rated Power @ 100 rpm | 98.3 hp |
| Height | 90 in |
| Weight | 6.172 LB |
| EAN or UPC | 697904956047 |

