- Variable Speed Drives
- 1 1/8" Bore
- 10" O.D
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| Origin | Adjustable Center Spring Loaded |
| Outside Dia. | 10 in |
| Finished Bore | 1 1/8 in |
| Belt Match | 1 |
| Side Moveable | Two |
| Drive Type | Adjustable Center - Driver, Adjustable Center - Driven |
| Overall Length | 8.25 in |
| Weight | 30.95 LB |
| EAN or UPC | 685144373380 |

